Cake Pan, 5 1/32 in W
Mfr # 45020
Zoro # G808850965
product price:Â $20.59
/eaKey Features
Material
Aluminized Steel
Capacity
21.8 oz
Gauge
26 ga
Overall Depth
2 1/16 in
Perforation
Solid
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
45020
Zoro #
G808850965
UPC #
816865023937
Country of Origin
United States
Dimensions
Overall Depth
2 1/16 in
Overall Diameter
5 1/16 in
Details
Item
Cake Pan
Material
Aluminized Steel
Capacity
21.8 oz
Gauge
26 ga
Perforation
Solid
Dishwasher Safe
No
Bead Closure
Closed Bead
Coating
Uncoated
NSF Certified
No
Product Type
Round Cake Pan
Oven Safe
Yes
Freezer Safe
No
Description
Cake Pan, Material Aluminized Steel, NSF Certified No, Oven Safe Yes, Product Type Round Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 21.8 oz, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 2 1/16 in, Gauge 26 ga, Bead Closure Closed Bead, Overall Diameter 5 1/16 in, Coating Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.