Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Cake Pan, Glazed, 12x2

  • Mfr # 41225

  • Zoro # G6023455


product price: $25.99
/ea

Key Features

Material
Aluminized Steel
Capacity
125.3 oz
Color
Silver
Bakeware and Roast Pans Product Group
Cake Pans
Gauge
26 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41225
Zoro #
G6023455
UPC #
400010985876
Country of Origin
United States

Dimensions

Size
12 in dia x 2 in D
Overall Depth
2 in
Overall Diameter
12 in

Details

Item
Round Cake Pan
Material
Aluminized Steel
Capacity
125.3 oz
Color
Silver
Bakeware and Roast Pans Product Group
Cake Pans
Gauge
26 ga
Product Type
Round Cake Pan
Dishwasher Safe
No
Bead Closure
Closed Bead
Freezer Safe
No
NSF Certified
No
Coating
Glazed
Perforation
Solid
Oven Safe
Yes

Description

Round Cake Pan, Material Aluminized Steel, NSF Certified No, Oven Safe Yes, Product Type Round Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 125.3 oz, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 2 in, Gauge 26 ga, Bead Closure Closed Bead, Overall Diameter 12 in, Coating Glazed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.