Round Cake Pan, Glazed, 6x1-1/2
Mfr # 46155
Zoro # G1986531
product price: $21.59
/eaKey Features
Material
Aluminized Steel
Capacity
23.5 oz
Color
Silver
Gauge
26 ga
Bakeware and Roast Pans Product Group
Cake Pans
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46155
Zoro #
G1986531
UPC #
400010985791
Country of Origin
United States
Dimensions
Size
6 in dia x 1 1/2 in D
Overall Depth
1 1/2 in
Overall Diameter
6 in
Details
Item
Round Cake Pan
Material
Aluminized Steel
Capacity
23.5 oz
Color
Silver
Gauge
26 ga
Bakeware and Roast Pans Product Group
Cake Pans
Product Type
Round Cake Pan
Dishwasher Safe
No
NSF Certified
No
Oven Safe
Yes
Perforation
Solid
Coating
Glazed
Bead Closure
Closed Bead
Freezer Safe
No
Description
Round Cake Pan, Material Aluminized Steel, NSF Certified No, Oven Safe Yes, Product Type Round Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 23.5 oz, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 1 1/2 in, Gauge 26 ga, Bead Closure Closed Bead, Overall Diameter 6 in, Coating Glazed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.