Zoro Homepage

Rye Bread/Miche Pan Set

  • Mfr # 47125

  • Zoro # G6025022


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminized Steel
Size
12 1/4 in W x 25 7/8 in L x 3 in D
Color
Silver
Bakeware and Roast Pans Product Group
Bread Pans
Gauge
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47125
Zoro #
G6025022
UPC #
400010983896
Country of Origin
United States

Dimensions

Size
12 1/4 in W x 25 7/8 in L x 3 in D
Overall Width
12 1/4 in

Details

Item
Rye Bread/Miche Pan Set
Material
Aluminized Steel
Color
Silver
Bakeware and Roast Pans Product Group
Bread Pans
Gauge
22
Dishwasher Safe
No
NSF Certified
No
Freezer Safe
No
Oven Safe
Yes
Pan Style
Rye Bread/Miche Pan
Number of Slots
3

Description

Rye Bread/Miche Pan Set, Gauge 22 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Silver, Overall Length 25 7/8 in, Overall Width 12 1/4 in, Overall Depth 3 in, NSF Certified No, Number of Slots 3, Pan Style Rye Bread/Miche Pan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.