Sheet Pan, 17 3/4 in W
Mfr # 40954
Zoro # G908850971
product price: $75.99
/ea
Free Shipping & Returns
Key Features
Material
Anodized Aluminum
Overall Length
17 3/4 in
Overall Depth
1 in
Gauge
14 ga
Bead Closure
Closed Bead
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40954
Zoro #
G908850971
UPC #
816865020967
Country of Origin
United States
Dimensions
Overall Length
17 3/4 in
Overall Depth
1 in
Sheet Pan Size
One Half
Overall Width
12 7/8 in
Details
Item
Sheet Pan
Material
Anodized Aluminum
Gauge
14 ga
Bead Closure
Closed Bead
Dishwasher Safe
No
Oven Safe
Yes
Freezer Safe
No
Coating
Pre-Seasoned
Product Type
Sheet Pan
NSF Certified
No
Perforation
Solid
Description
Sheet Pan, Sheet Pan Size One Half, Material Anodized Aluminum, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Overall Length 17 3/4 in, Overall Width 12 7/8 in, Overall Depth 1 in, Gauge 14 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Pre-Seasoned
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.