Sheet Pan, 25 13/16 in W
Mfr # 30694
Zoro # G308851004
product price: $46.99
/eaKey Features
Material
Aluminum
Gauge
16 ga
Overall Depth
1 in
Overall Length
25 13/16 in
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30694
Zoro #
G308851004
UPC #
816865020363
Country of Origin
United States
Dimensions
Overall Depth
1 in
Overall Length
25 13/16 in
Overall Width
17 13/16 in
Sheet Pan Size
Full
Details
Item
Sheet Pan
Material
Aluminum
Gauge
16 ga
NSF Certified
Yes
Bead Closure
Closed Bead
Product Type
Sheet Pan
Perforation
Solid
Freezer Safe
No
Coating
Uncoated
Oven Safe
Yes
Dishwasher Safe
No
Description
Sheet Pan, Sheet Pan Size Full, Material Aluminum, NSF Certified Yes, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Overall Length 25 13/16 in, Overall Width 17 13/16 in, Overall Depth 1 in, Gauge 16 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.