Zoro Homepage

Sheet Pan, 25 13/16 in W

  • Mfr # 44694

  • Zoro # G908850988


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Anodized Aluminum
Overall Depth
1 1/16 in
Gauge
16 ga
Overall Width
17 7/8 in
Coating
Pre-Seasoned
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44694
Zoro #
G908850988
UPC #
816865021858
Country of Origin
United States

Dimensions

Overall Depth
1 1/16 in
Overall Length
25 13/16 in
Overall Width
17 7/8 in
Sheet Pan Size
Full

Details

Item
Sheet Pan
Material
Anodized Aluminum
Gauge
16 ga
Coating
Pre-Seasoned
Bead Closure
Closed Bead
Oven Safe
Yes
Freezer Safe
No
Dishwasher Safe
No
NSF Certified
Yes
Perforation
Solid
Product Type
Sheet Pan

Description

Sheet Pan, Sheet Pan Size Full, Material Anodized Aluminum, NSF Certified Yes, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Overall Length 25 13/16 in, Overall Width 17 7/8 in, Overall Depth 1 1/16 in, Gauge 16 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Pre-Seasoned

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.