Sheet Pan, 25 13/16 in W
Mfr # 44699
Zoro # G708850966
product price: $44.39
/eaKey Features
Material
Aluminum
Overall Length
25 13/16 in
Gauge
16 ga
Overall Depth
1 in
Dishwasher Safe
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44699
Zoro #
G708850966
UPC #
816865021889
Country of Origin
United States
Dimensions
Overall Length
25 13/16 in
Overall Depth
1 in
Sheet Pan Size
Full
Overall Width
17 7/8 in
Details
Item
Sheet Pan
Material
Aluminum
Gauge
16 ga
Dishwasher Safe
No
Product Type
Sheet Pan
Coating
Uncoated
NSF Certified
Yes
Oven Safe
Yes
Perforation
Perforated
Bead Closure
Closed Bead
Freezer Safe
No
Description
Sheet Pan, Sheet Pan Size Full, Material Aluminum, NSF Certified Yes, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Perforated, Overall Length 25 13/16 in, Overall Width 17 7/8 in, Overall Depth 1 in, Gauge 16 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.