Zoro Homepage

Sheet Pan, 25 7/8 in W

  • Mfr # 44891

  • Zoro # G808850989


product price: $56.99
/ea

Key Features

Material
Aluminum
Gauge
18 ga
Overall Depth
1 in
Product Type
Sheet Pan
Overall Width
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44891
Zoro #
G808850989
UPC #
816865021964
Country of Origin
United States

Dimensions

Overall Length
25 7/8 in
Overall Depth
1 in
Overall Width
17 7/8 in
Sheet Pan Size
Full

Details

Item
Sheet Pan
Material
Aluminum
Gauge
18 ga
Product Type
Sheet Pan
Freezer Safe
No
Coating
Uncoated
Oven Safe
Yes
NSF Certified
Yes
Perforation
Perforated
Dishwasher Safe
No
Bead Closure
Closed Bead

Description

Sheet Pan, Sheet Pan Size Full, Material Aluminum, NSF Certified Yes, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Perforated, Overall Length 25 7/8 in, Overall Width 17 7/8 in, Overall Depth 1 in, Gauge 18 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.