Sheet Pan, 9 7/16 in W
Mfr # 41854
Zoro # G408851027
product price: $33.59
/eaKey Features
Material
Anodized Aluminum
Overall Depth
1 1/16 in
Gauge
16 ga
NSF Certified
No
Bead Closure
Closed Bead
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41854
Zoro #
G408851027
UPC #
816865021339
Country of Origin
United States
Dimensions
Overall Depth
1 1/16 in
Overall Length
9 7/16 in
Overall Width
6 7/16 in
Sheet Pan Size
One Eighth
Details
Item
Sheet Pan
Material
Anodized Aluminum
Gauge
16 ga
NSF Certified
No
Bead Closure
Closed Bead
Product Type
Sheet Pan
Oven Safe
Yes
Freezer Safe
No
Perforation
Solid
Dishwasher Safe
No
Coating
Pre-Seasoned
Description
Sheet Pan, Sheet Pan Size One Eighth, Material Anodized Aluminum, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Overall Length 9 7/16 in, Overall Width 6 7/16 in, Overall Depth 1 1/16 in, Gauge 16 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Pre-Seasoned
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.