Sheet Pan, Aluminum, 12 Gauge, 18x26
Mfr # 40600
Zoro # G6078177
product price: $61.15
/eaKey Features
Material
Aluminum
Size
18 in W x 26 in L x 1 in D
Color
Silver
Bakeware and Roast Pans Product Group
Sheet Pans
Type
Full
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40600
Zoro #
G6078177
UPC #
094715547592
Country of Origin
United States
Dimensions
Size
18 in W x 26 in L x 1 in D
Overall Length
25 13/16 in
Overall Depth
15/16 in
Sheet Pan Size
Full
Overall Width
17 13/16 in
Details
Item
Sheet Pan
Material
Aluminum
Color
Silver
Bakeware and Roast Pans Product Group
Sheet Pans
Type
Full
Gauge
12 ga
Product Type
Sheet Pan
NSF Certified
No
Freezer Safe
No
Perforation
Solid
Oven Safe
Yes
Coating
Uncoated
Bead Closure
Open Bead
Dishwasher Safe
No
Description
Sheet Pan, Sheet Pan Size Full, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Silver, Overall Length 25 13/16 in, Overall Width 17 13/16 in, Overall Depth 15/16 in, Gauge 12 ga, Bead Closure Open Bead, Overall Diameter Not Applicable, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.