Zoro Homepage

Sheet Pan, Aluminum, 12 Gauge, 18x26

  • Mfr # 40605

  • Zoro # G5959466


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Size
18 in W x 26 in L x 1 in D
Color
Silver
Bakeware and Roast Pans Product Group
Sheet Pans
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40605
Zoro #
G5959466
UPC #
400010984329
Country of Origin
United States

Dimensions

Size
18 in W x 26 in L x 1 in D
Overall Length
25 13/16 in
Overall Depth
15/16 in
Sheet Pan Size
Full
Overall Width
17 13/16 in

Details

Item
Sheet Pan
Material
Aluminum
Color
Silver
Bakeware and Roast Pans Product Group
Sheet Pans
Gauge
12 ga
Type
Full
Product Type
Sheet Pan
Coating
Glazed
Oven Safe
Yes
Dishwasher Safe
No
NSF Certified
No
Bead Closure
Open Bead
Perforation
Solid
Freezer Safe
No

Description

Sheet Pan, Sheet Pan Size Full, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Silver, Overall Length 25 13/16 in, Overall Width 17 13/16 in, Overall Depth 15/16 in, Gauge 12 ga, Bead Closure Open Bead, Overall Diameter Not Applicable, Coating Glazed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.