Zoro Homepage

Sheet Pan, Aluminum, 15x21

  • Mfr # 41505

  • Zoro # G5895391


product price: $48.99
/ea

Key Features

Material
Aluminum
Size
15 in W x 21 in L x 1 in D
Color
Silver
Bakeware and Roast Pans Product Group
Sheet Pans
Gauge
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41505
Zoro #
G5895391
UPC #
400010984480
Country of Origin
United States

Dimensions

Size
15 in W x 21 in L x 1 in D
Overall Depth
1 in
Overall Length
21 13/16 in
Sheet Pan Size
Three Quarters
Overall Width
15 13/16 in

Details

Item
Sheet Pan
Material
Aluminum
Color
Silver
Bakeware and Roast Pans Product Group
Sheet Pans
Gauge
18 ga
Type
Three qter
Product Type
Sheet Pan
Dishwasher Safe
No
NSF Certified
No
Oven Safe
Yes
Bead Closure
Closed Bead
Freezer Safe
No
Coating
Glazed
Perforation
Solid

Description

Sheet Pan, Sheet Pan Size Three Quarters, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Silver, Overall Length 21 13/16 in, Overall Width 15 13/16 in, Overall Depth 1 in, Gauge 18 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Glazed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.