Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet Pan, Aluminum, 18x13

  • Mfr # 40955

  • Zoro # G6033824


product price: $49.79
/ea

Key Features

Material
Aluminum
Size
18 in W x 13 in L x 1 in D
Color
Silver
Bakeware and Roast Pans Product Group
Sheet Pans
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40955
Zoro #
G6033824
UPC #
400010984527
Country of Origin
United States

Dimensions

Size
18 in W x 13 in L x 1 in D
Overall Length
17 3/4 in
Overall Depth
1 in
Sheet Pan Size
One Half
Overall Width
12 7/8 in

Details

Item
Sheet Pan
Material
Aluminum
Color
Silver
Bakeware and Roast Pans Product Group
Sheet Pans
Gauge
14 ga
Type
Half
Product Type
Sheet Pan
Freezer Safe
No
Dishwasher Safe
No
NSF Certified
No
Perforation
Solid
Bead Closure
Open Bead
Coating
Glazed
Oven Safe
Yes

Description

Sheet Pan, Sheet Pan Size One Half, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Silver, Overall Length 17 3/4 in, Overall Width 12 7/8 in, Overall Depth 1 in, Gauge 14 ga, Bead Closure Open Bead, Overall Diameter Not Applicable, Coating Glazed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.