Sheet Pan, Aluminum, 6-1/2x9-1/2
Mfr # 41852
Zoro # G5947112
product price: $26.65
/eaKey Features
Material
Aluminum
Size
6 1/2 in W x 9 1/2 in L x 1 in D
Color
Silver
Gauge
16 ga
Bakeware and Roast Pans Product Group
Sheet Pans
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41852
Zoro #
G5947112
UPC #
706870041852
Country of Origin
United States
Dimensions
Size
6 1/2 in W x 9 1/2 in L x 1 in D
Overall Length
9 7/16 in
Overall Depth
1 1/16 in
Sheet Pan Size
One Eighth
Overall Width
6 7/16 in
Details
Item
Sheet Pan
Material
Aluminum
Color
Silver
Gauge
16 ga
Bakeware and Roast Pans Product Group
Sheet Pans
Type
Eighth
Product Type
Sheet Pan
Dishwasher Safe
No
Coating
Anodized
Oven Safe
Yes
NSF Certified
No
Bead Closure
Closed Bead
Perforation
Solid
Freezer Safe
No
Description
Sheet Pan, Sheet Pan Size One Eighth, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Silver, Overall Length 9 7/16 in, Overall Width 6 7/16 in, Overall Depth 1 1/16 in, Gauge 16 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.