Sheet Pan, Aluminum, 9-1/2x13
Mfr # 40450
Zoro # G4702537
product price: $21.99
/eaKey Features
Material
Aluminum
Size
9 1/2 in W x 13 in L x 1 in D
Color
Silver
Gauge
16 ga
Type
qter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40450
Zoro #
G4702537
UPC #
400010984572
Country of Origin
United States
Dimensions
Size
9 1/2 in W x 13 in L x 1 in D
Overall Length
13 in
Overall Depth
1 1/16 in
Sheet Pan Size
One Quarter
Overall Width
9 1/2 in
Details
Item
Sheet Pan
Material
Aluminum
Color
Silver
Gauge
16 ga
Type
qter
Bakeware and Roast Pans Product Group
Sheet Pans
Product Type
Sheet Pan
Perforation
Solid
Coating
Uncoated
Freezer Safe
No
Bead Closure
Closed Bead
Dishwasher Safe
No
Oven Safe
Yes
NSF Certified
No
Description
Sheet Pan, Sheet Pan Size One Quarter, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Silver, Overall Length 13 in, Overall Width 9 1/2 in, Overall Depth 1 1/16 in, Gauge 16 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.