Zoro Homepage

Sheet Pan, Aluminum, 9-1/2x13

  • Mfr # 40452

  • Zoro # G6156001


product price: $34.99
/ea

Key Features

Material
Aluminum
Size
9 1/2 in W x 13 in L x 1 in D
Color
Silver
Gauge
16 ga
Bakeware and Roast Pans Product Group
Sheet Pans
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40452
Zoro #
G6156001
UPC #
400010984596
Country of Origin
United States

Dimensions

Size
9 1/2 in W x 13 in L x 1 in D
Overall Depth
1 1/16 in
Overall Length
13 in
Overall Width
9 1/2 in
Sheet Pan Size
One Quarter

Details

Item
Sheet Pan
Material
Aluminum
Color
Silver
Gauge
16 ga
Bakeware and Roast Pans Product Group
Sheet Pans
Type
qter
Product Type
Sheet Pan
Oven Safe
Yes
Freezer Safe
No
Coating
Uncoated
Dishwasher Safe
No
Perforation
Solid
Bead Closure
Closed Bead
NSF Certified
No

Description

Sheet Pan, Sheet Pan Size One Quarter, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Silver, Overall Length 13 in, Overall Width 9 1/2 in, Overall Depth 1 1/16 in, Gauge 16 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.