Zoro Homepage

Sheet Pan Dolly, 25 9/16" L, 17 9/16" W

  • Mfr # 42580

  • Zoro # G008661491


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Steel
Overall Width
17 5/8 in
Overall Height
4 1/4 in
Overall Length
25 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42580
Zoro #
G008661491
UPC #
816865021414
Country of Origin
United States

Dimensions

Overall Width
17 5/8 in
Overall Height
4 1/4 in
Overall Length
25 5/8 in

Details

Item
Sheet Pan Dolly
Color
Green
Material
Steel
Product Type
Sheet Pan Dolly
NSF Certified
No
Maximum Load Capacity
800 lb

Description

Sheet Pan Dolly, Caster Type (4) Swivel, Maximum Load Capacity 800 lb, Color Green, Material Steel, Product Type Sheet Pan Dolly, Overall Height 4 1/4 in, Overall Length 25 5/8 in, Overall Width 17 5/8 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.