Sheet Pan, Stainless Steel, 18x26
Mfr # 40700
Zoro # G4674661
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Size
18 in W x 26 in L x 1 in D
Color
Silver
Gauge
20 ga
Type
Full
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40700
Zoro #
G4674661
UPC #
400010984459
Country of Origin
United States
Dimensions
Size
18 in W x 26 in L x 1 in D
Overall Length
25 7/8 in
Overall Depth
1 in
Overall Width
17 7/8 in
Sheet Pan Size
Full
Details
Item
Sheet Pan
Material
Stainless Steel
Color
Silver
Gauge
20 ga
Type
Full
Bakeware and Roast Pans Product Group
Sheet Pans
Product Type
Sheet Pan
NSF Certified
No
Freezer Safe
No
Coating
Uncoated
Perforation
Solid
Bead Closure
Open Bead
Oven Safe
Yes
Dishwasher Safe
No
Description
Sheet Pan, Sheet Pan Size Full, Material Stainless Steel, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Silver, Overall Length 25 7/8 in, Overall Width 17 7/8 in, Overall Depth 1 in, Gauge 20 ga, Bead Closure Open Bead, Overall Diameter Not Applicable, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.