Zoro Homepage

Spring Form Cake Pan, 10x3

  • Mfr # 40410

  • Zoro # G5883735


product price: $80.25
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Capacity
130.5 oz
Color
Silver
Bakeware and Roast Pans Product Group
Cake Pans
Gauge
20 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40410
Zoro #
G5883735
UPC #
400010985593
Country of Origin
United States

Dimensions

Size
10 in dia x 3 in D
Overall Depth
2 3/4 in
Overall Diameter
10 3/8 in

Details

Item
Cake Pan
Material
Aluminum
Capacity
130.5 oz
Color
Silver
Bakeware and Roast Pans Product Group
Cake Pans
Gauge
20 ga
Product Type
Springform Cake Pan
Coating
Uncoated
Freezer Safe
No
Dishwasher Safe
No
Perforation
Solid
NSF Certified
No
Oven Safe
Yes
Bead Closure
Closed Bead

Description

Cake Pan, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Springform Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 130.5 oz, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 2 3/4 in, Gauge 20 ga, Bead Closure Closed Bead, Overall Diameter 10 3/8 in, Coating Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.