Zoro Homepage

Strawberry Shortcake Pan, 24 Moulds

  • Mfr # 43395

  • Zoro # G5919742


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminized Steel
Size
17 7/8 in W x 25 7/8 in L x 1 1/2 in D
Capacity
6 oz
Color
Silver
Gauge
26 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43395
Zoro #
G5919742
UPC #
400010984992
Country of Origin
United States

Dimensions

Size
17 7/8 in W x 25 7/8 in L x 1 1/2 in D
Overall Length
25 7/8 in
Overall Depth
1 1/2 in
Overall Width
17 7/8 in

Details

Item
Cake Pan
Material
Aluminized Steel
Capacity
6 oz
Color
Silver
Gauge
26 ga
Bakeware and Roast Pans Product Group
Specialty Pans
Type
20 cup, 6 oz
Product Type
Shortcake Pan
Coating
Glazed
Perforation
Solid
Freezer Safe
No
Dishwasher Safe
No
Oven Safe
Yes
Bead Closure
Closed Bead
NSF Certified
No
Number of Slots
24

Description

Cake Pan, Material Aluminized Steel, NSF Certified No, Oven Safe Yes, Product Type Shortcake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 6 oz, Color Silver, Overall Length 25 7/8 in, Overall Width 17 7/8 in, Overall Depth 1 1/2 in, Gauge 26 ga, Number of Slots 24, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Glazed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.