Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tortilla Shell Pan, 6 5/8 in W

  • Mfr # 45990

  • Zoro # G108851013


product price: $28.69
/ea

Key Features

Material
Aluminized Steel
Gauge
22 ga
Overall Depth
2 1/4 in
Pan Style
Tortilla Shell Pan
NSF Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45990
Zoro #
G108851013
UPC #
816865022299
Country of Origin
United States

Dimensions

Overall Depth
2 1/4 in
Overall Width
6 5/8 in

Details

Item
Tortilla Shell Pan
Material
Aluminized Steel
Gauge
22 ga
Pan Style
Tortilla Shell Pan
NSF Certified
No
Freezer Safe
No
Oven Safe
Yes
Dishwasher Safe
No

Description

Tortilla Shell Pan, Gauge 22 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Overall Width 6 5/8 in, Overall Depth 2 1/4 in, NSF Certified No, Pan Style Tortilla Shell Pan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.