Zoro Homepage

Tortilla Shell Pan, 6 5/8 in W

  • Mfr # 45995

  • Zoro # G108851006


product price: $34.15
/ea

Key Features

Material
Aluminized Steel
Color
Silver
Gauge
22 ga
Overall Depth
2 1/4 in
Dishwasher Safe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45995
Zoro #
G108851006
UPC #
816865022305
Country of Origin
United States

Dimensions

Overall Depth
2 1/4 in
Overall Width
6 5/8 in

Details

Item
Tortilla Shell Pan
Material
Aluminized Steel
Color
Silver
Gauge
22 ga
Dishwasher Safe
No
NSF Certified
No
Oven Safe
Yes
Freezer Safe
No
Pan Style
Tortilla Shell Pan

Description

Tortilla Shell Pan, Gauge 22 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Silver, Overall Width 6 5/8 in, Overall Depth 2 1/4 in, NSF Certified No, Pan Style Tortilla Shell Pan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.