Zoro Homepage

0.401" Round Pistol Air Hammer Kit 2300 bpm

  • Mfr # CP7150K

  • Zoro # G3677633


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Item - Air Hammers
Air Hammer Kit
Blows per Minute
2,300 bpm
Shank Size - Air Hammers
0.401 in
CFM @ Full Load
25.0
Shank Type - Air Hammers
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP7150K
Zoro #
G3677633
UPC #
015451591137
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size - Air Hammers
0.401 in
Stroke Length
3 1/2 in
Air Inlet Size - Air Tools
1/4 in NPT
Overall Length
8 7/8 in
Shank Size
0.401 in
Air Inlet Size
1/4 in NPT Female
Min. Hose Size
3/8 in
Air Inlet Connection Size
1/4 in

Details

Item
Air Hammer Kit
Item - Air Hammers
Air Hammer Kit
Blows per Minute
2,300 bpm
CFM @ Full Load
25.0
Shank Type - Air Hammers
Round
Duty Cycle - Air Tools
General Duty
Blows per Minute - Air Tools
2,300
Average CFM @ 15 Second Run Time
6.25
Required Pressure
90 psi
Features
Integral Muffler Minimizes Exhaust Sound
Handle Type
Pistol Grip
Includes
Box; (4) Chisels; Retainer
Shank Type
Round
Duty
Medium Duty
Air Inlet
1/4" npt
Min. Hose
3/8 in
Standards
ISO 28927-9
Kit Contents
(1) Bare Tool, (4) Chisels, (1) Retainer
Tool Weight
4.2 lb
Compatible Collar Shape
Round
Shank Shape
Round
Throttle Type
Trigger
Number of Pieces
7
Shank Design
Round
Air Pressure
90 psi
Air Inlet Gender
Female
Dust Sealed Switch
No
Air Consumption
25 cfm
Dust Management
None
Air Inlet Type
NPT
Vibration Level
7.3 m/sq sec
Power Source
Air Powered
Sound Level
110 dB
Lock-On Switch
Yes
Series
CP7150 Series

Description

Air Hammer Kit, Duty Medium Duty, Shank Shape Round, Stroke Length 3 1/2 in, Air Inlet Size 1/4 in NPT Female, Kit Contents (4) Chisels, Air Hammer, Box, Retainer, Blows per Minute 2,300 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Power Source Air Powered, Air Consumption 25 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Lock-On Switch Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.