Zoro Homepage

0.401" Round Pistol Air Hammer Kit 3000 bpm

  • Mfr # CP7111K

  • Zoro # G3266448


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Blows per Minute
3,000 bpm
Item - Air Hammers
Air Hammer Kit
Shank Size - Air Hammers
0.401 in
CFM @ Full Load
25.0
Shank Type - Air Hammers
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP7111K
Zoro #
G3266448
UPC #
015451590857
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size - Air Hammers
0.401 in
Stroke Length
2 5/8 in
Air Inlet Size - Air Tools
1/4 in NPT
Shank Size
0.401 in
Overall Length
6 3/4 in
Air Inlet Size
1/4 in NPT Female
Min. Hose Size
3/8 in
Air Inlet Connection Size
1/4 in

Description

Air Hammer Kit, Duty Medium Duty, Shank Shape Round, Stroke Length 2 5/8 in, Air Inlet Size 1/4 in NPT Female, Kit Contents Edging Chisel, Flat Chisel, Hammer, Oiler, Quick Change Retainer, Single Blade Panel Cutter, Spot Weld Splitter, Tapered Punch, Blows per Minute 3,000 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Quick Change, Power Source Air Powered, Air Consumption 25 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.