Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.401" Round Pistol Air Hammer Kit 3200 bpm

  • Mfr # CP7110K

  • Zoro # G3266457


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Blows per Minute
3,200 bpm
Item - Air Hammers
Air Hammer Kit
Shank Size - Air Hammers
0.401 in
Shank Type - Air Hammers
Round
CFM @ Full Load
14.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP7110K
Zoro #
G3266457
UPC #
015451537999
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size - Air Hammers
0.401 in
Stroke Length
2 5/8 in
Air Inlet Size - Air Tools
1/4 in NPT
Overall Length
9 in
Shank Size
0.401 in
Air Inlet Size
1/4 in NPT Female
Air Inlet Connection Size
1/4 in
Min. Hose Size
3/8 in

Details

Item
Air Hammer Kit
Blows per Minute
3,200 bpm
Item - Air Hammers
Air Hammer Kit
Shank Type - Air Hammers
Round
CFM @ Full Load
14.6
Duty Cycle - Air Tools
Industrial Duty
Blows per Minute - Air Tools
3,200
Min. Hose
3/8 in
Shank Type
Round
Average CFM @ 15 Second Run Time
3.2
Required Pressure
90 psi
Handle Type
Pistol Grip
Air Inlet
1/4" npt
Duty
Medium Duty
Features
Internal Muffler Minimizes Exhaust Sound, Teasing Trigger, Unique Vibration Damping
Includes
(4) Chisels; Posi-Lock Retainer; Heavy-Duty Case
Dust Management
None
Shank Shape
Round
Series
CP7110 Series
Compatible Collar Shape
Round
Tool Weight
4 lb
Shank Design
Round
Kit Contents
(1) Bare Tool, (4) Chisels, (1) Posi-Lock Retainer
Air Inlet Type
NPT
Throttle Type
Trigger
Number of Pieces
6
Air Inlet Gender
Female
Anti-Vibration Technology
Yes
Dust Sealed Switch
No
Vibration Level
2.9 m/sq sec
Retainer Type
Quick Change
Air Pressure
90 psi
Air Consumption
14 cfm
Standards
ISO 28927-9
Sound Level
109 dB
Power Source
Air Powered

Description

Air Hammer Kit, Duty Medium Duty, Shank Shape Round, Stroke Length 2 5/8 in, Air Inlet Size 1/4 in NPT Female, Kit Contents (4) Chisels, Hammer, Heavy-Duty Case, Posi-Lock Retainer, Blows per Minute 3,200 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Quick Change, Power Source Air Powered, Air Consumption 14 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Anti-Vibration Technology Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.