Shop CHICAGO PNEUMATIC
See all product information
Create Account
1-1/2 in Square Drive, 1 in Male Adapter
Mfr # A1016
Zoro # G323300778
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1016
- Zoro #
- G323300778
- UPC #
- 15451594985
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Socket Adaptor
- Color
- Black
Description
Socket Adaptors are designed to accommodate a variety of nut, bolt, and screw sizes, as well as tool-access restrictions.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov