Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Stroke Straight Air Chipping Hammer 3000 bpm

  • Mfr # B16B

  • Zoro # G4140879


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Blows per Minute
3,000 bpm
CFM @ Full Load
5.5
Stroke Length
1 3/8 in
Min. Hose
3/8"
Required Pressure
90 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B16B
Zoro #
G4140879
UPC #
015451556846
Country of Origin
United Kingdom

Dimensions

Stroke Length
1 3/8 in
Overall Length
9 1/8 in
Shank Size
0.5 in
Air Inlet Size
1/4 in
Min. Hose Size
3/8 in
Air Inlet Connection Size
1/4 in

Details

Item
Air Chipping Hammer
Blows per Minute
3,000 bpm
CFM @ Full Load
5.5
Min. Hose
3/8"
Required Pressure
90 psi
Air Inlet
1/4" npt
Duty
Heavy
Handle Type
Straight
Features
Cushion Grip For Better Operation Control, Good Power/Weight Ratio
Air Pressure
90 psi
Air Consumption
5 cfm
Standards
ISO 15744, ISO 28927-9
Sound Level
97 dB
Series
B Series
Power Source
Air Powered
Lock-On Switch
Yes
Throttle Type
Lever
Tool Weight
4.4 lb
Vibration Level
4 m/sq sec
Number of Pieces
1

Description

Air Chipping Hammer, Stroke Length 1 7/16 in, Air Inlet Size 1/4 in, Blows per Minute 3,000 bpm, Shank Size 0.5 in, Air Inlet Connection Size 1/4 in, Power Source Air Powered, Air Consumption 5 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Lock-On Switch Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.