Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-3/16" Stroke Air Needle/Chisel Scaler Kit 4800 bpm

  • Mfr # CP7120

  • Zoro # G3704574


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
1 13/64 in
Overall Length
18 in
Air Inlet
1/4 in NPT Female
Blows per Minute
4,800 bpm
CFM @ Full Load
4.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP7120
Zoro #
G3704574
UPC #
015451561642
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
1 13/64 in
Overall Length
18 in
Min. Hose Size
3/8 in
Air Inlet Size - Air Tools
1/4 in NPT
Shank Size
0.5 in
Compatible Shank Size
1/2 in
Air Inlet Connection Size
1/4 in

Details

Item
Needle and Chisel Scaler Kit
Air Inlet
1/4 in NPT Female
Blows per Minute
4,800 bpm
CFM @ Full Load
4.0
Handle Type
Straight
Duty
General
Includes
1 3/8 in Wide Chisel, (19) 1/8 in Steel Needles
Housing Lock
Needle
Required Pressure
90 psi
Throttle
Lever
Body Style - Air Tools
In-Line
Average CFM @ 15 Second Run Time
1.0
Blows per Minute - Air Tools
4,800
Item - Air Needle Scalers
Air Needle/Chisel Scaler Kit
Shank
1/2 in Square
Duty Cycle - Air Tools
General Duty
Standards
ISO-28927-9
For Use With
Chisels; Needles
Application
Dirt and Weld Spatter on Metal Surfaces, Paint, Remove Rust
Shank Design
1/2" Shank Size
Throttle Type
Lever
Needle Holder Capacity
19
Accessory Free Tool Change
Yes
Number of Needles
19
Series
Needle Scaler
Power Source
Air Powered
Tool Weight
6.2 lb
Sound Level
110 dB
Air Pressure
90 psi
Kit Contents
(1) Bare Tool, (1) Chisel, (19) Needles
Vibration Level
11.4 m/sq sec
Duty Rating
Medium Duty
Air Inlet Type
NPT
Shank Shape
Square
Compatible Shank Shape
Square
Anti-Vibration Technology
No
Scaler Type
Needles and Chisels
Air Consumption
16 cfm
Air Inlet Gender
Female
Body Style
In-Line

Description

Needle Scaler Kit, Body Style - Air Tools In-Line, Duty Cycle - Air Tools General Duty, Stroke Length 1 13/64 in, Blows per Minute - Air Tools 4,800, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 1.0, CFM @ Full Load 4.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 18 in, Shank 1/2 in Square, Housing Lock Needle, Throttle Lever, Standards ISO-28927-9, For Use With Chisels; Needles, Includes 1 3/8 in Wide Chisel, (19) 1/8 in Steel Needles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.