Zoro Homepage

1-7/64" Stroke Air Chisel Scaler 4600 bpm

  • Mfr # CP9356

  • Zoro # G3669154


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
1 7/64 in
Overall Length
9 3/8 in
Air Inlet
3/8 in NPT Female
Blows per Minute
4,600 bpm
CFM @ Full Load
10.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP9356
Zoro #
G3669154
UPC #
015451021146
Country of Origin
Japan

Dimensions

Stroke Length
1 7/64 in
Overall Length
9 3/8 in
Min. Hose Size
3/8 in
Air Inlet Size - Air Tools
3/8 in NPT
Compatible Shank Size
1/2 in
Air Inlet Connection Size
3/8 in
Shank Size
0.5 in

Details

Item
Chisel Scaler
Air Inlet
3/8 in NPT Female
Blows per Minute
4,600 bpm
CFM @ Full Load
10.2
Handle Type
Straight
Duty
Industrial
Blows per Minute - Air Tools
4,600
Required Pressure
90 psi
Body Style - Air Tools
In-Line
Throttle
Lever
Item - Air Needle Scalers
Air Chisel Scaler
Shank
1/2 in Square
Average CFM @ 15 Second Run Time
2.5
Duty Cycle - Air Tools
Industrial Duty
For Use With
19 x 1/8 in Needle Capacity
Standards
EN ISO 28927-6, ISO 15744, ISO 28927-9
Application
Construction, Foundries, Metal Fabrication Shops, Paint, Refineries, Removing Rust, Scale, Shipyards, Weld Flux
Scaler Type
Chisels
Body Style
In-Line
Duty Rating
Heavy Duty
Compatible Shank Shape
Square
Accessory Free Tool Change
Yes
Kit Contents
(1) Bare Tool
Series
Needle Scaler
Air Inlet Type
NPT
Air Consumption
10 cfm
Power Source
Air Powered
Throttle Type
Lever
Air Pressure
90 psi
Shank Shape
Square
Air Inlet Gender
Female
Sound Level
101 dB
Anti-Vibration Technology
No
Shank Design
CP

Description

Chisel Scaler, Body Style - Air Tools In-Line, Duty Cycle - Air Tools Industrial Duty, Stroke Length 1 7/64 in, Blows per Minute - Air Tools 4,600, Air Inlet Size - Air Tools 3/8 in NPT, Average CFM @ 15 Second Run Time 2.5, CFM @ Full Load 10.2, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 9 7/16 in, Shank 1/2 in Square, Throttle Lever, Standards EN ISO 28927-6, ISO 15744, ISO 28927-9, For Use With 19 x 1/8 in Needle Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.