Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-7/64" Stroke Air Needle Scaler 4600 bpm

  • Mfr # CP9356NS

  • Zoro # G3723246


product price: $682.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
1 1/8 in
Overall Length
17 1/2 in
Air Inlet
3/8 in NPT Female
Blows per Minute
4,600 bpm
CFM @ Full Load
10.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP9356NS
Zoro #
G3723246
UPC #
015451022082
Country of Origin
Japan

Dimensions

Stroke Length
1 1/8 in
Overall Length
17 1/2 in
Min. Hose Size
3/8 in
Air Inlet Size - Air Tools
3/8 in NPT
Air Inlet Connection Size
3/8 in
Shank Size
0.5 in
Compatible Shank Size
1/2 in

Details

Item
Needle Scaler Kit
Air Inlet
3/8 in NPT Female
Blows per Minute
4,600 bpm
CFM @ Full Load
10.2
Handle Type
Straight
Duty
Industrial
Includes
(19) Steel Needles 7 in x 1/8 in
Throttle
Lever
Housing Lock
Needle
Average CFM @ 15 Second Run Time
2.5
Blows per Minute - Air Tools
4,600
Body Style - Air Tools
In-Line
Shank
1/2 in Square
Duty Cycle - Air Tools
Industrial Duty
Item - Air Needle Scalers
Air Needle Scaler
Required Pressure
90 psi
For Use With
Needles
Standards
ISO-28927-9
Throttle Type
Lever
Number of Needles
19
Series
Needle Scaler
Tool Weight
6 lb
Air Consumption
10 cfm
Air Pressure
90 psi
Compatible Shank Shape
Square
Sound Level
101 dB
Accessory Free Tool Change
Yes
Air Inlet Gender
Female
Vibration Level
17.3 m/sq sec
Scaler Type
Needles
Duty Rating
Heavy Duty
Shank Shape
Square
Anti-Vibration Technology
No
Kit Contents
(1) Bare Tool, (19) Needles
Air Inlet Type
NPT
Power Source
Air Powered
Needle Holder Capacity
19
Body Style
In-Line

Description

Needle Scaler Kit, Body Style - Air Tools In-Line, Duty Cycle - Air Tools Industrial Duty, Stroke Length 1 1/8 in, Blows per Minute - Air Tools 4,600, Air Inlet Size - Air Tools 3/8 in NPT, Average CFM @ 15 Second Run Time 2.5, CFM @ Full Load 10.2, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 17 1/2 in, Shank 1/2 in Square, Housing Lock Needle, Throttle Lever, Standards ISO-28927-9, For Use With Needles, Includes (19) Steel Needles 7 in x 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.