Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" D-Handle Air Impact Wrench 1920 ft.-lb.

  • Mfr # CP6920-D24

  • Zoro # G4141490


product price: $1,583.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1"
Free Speed
5,000 RPM
Air Inlet
1/2 in NPT
Handle Type
D-Handle
Handle Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP6920-D24
Zoro #
G4141490
UPC #
00015451598358
Country of Origin
Japan

Dimensions

Square Drive Size
1"
Min. Hose Size
1/2 in
Anvil Length - Air Impacts
1.250"
Air Inlet Size - Air Tools
1/2" NPT
Overall Length
14 1/4 in
Drive Size - Air Tools
1" Square
Drive Size
1 in Square

Details

Item
Impact Wrench
Free Speed
5,000 RPM
Air Inlet
1/2 in NPT
Handle Type
D-Handle
Handle Material
Aluminum
Item - Air Impact Wrenches
Air Impact Wrench
Torque Range
370 to 1550 ft.-lb.
CFM @ Full Load
40.2
Average CFM @ 15 Second Run Time
10.00
Retainer Type - Air Impacts
Ring / Thru Hole
Tool Weight
22.7 lb
Duty Cycle - Air Tools
Industrial Duty
Max. Torque
1920 ft.-lb.
Anvil Type - Air Impacts
Standard
Blows per Minute - Air Tools
650
Retainer Type
Friction Ring, Through Hole
Style
D-Handle
Max. Bolt Capacity
1 3/8 in
Required Pressure
90 psi
Housing Material
Rubber
Body Style - Air Tools
D-Handle
Blows per Minute
650
Anvil
Standard
Duty
Industrial
Features
3-Part Construction Reducing Downtime Maintenance, Metal Trigger & Reverse Knob For Longer Durability, Motor With Reinforced Steel Plates For Unmatched Durability, Removable Hole Plate For Suspension
Drive Type
Standard
Impact Rated
Yes
Clutch Style
Rocking Dog
Air Pressure
90 psi
Breakaway Torque
1,920 ft-lb
Standards
EN ISO 11148-6:2013, ISO-28927-2
Max. Air Pressure
90 psi
Fastening Torque
1,550 ft-lb
Duty Rating
Industrial Duty
Built-In Light
No
Air Consumption
40 cfm
Tool Style
Compact
Power Source
Air Powered
Exhaust Location
Bottom
Min. Air Pressure
90 psi
Number of Speed Settings
4
Impacts per Minute
650
Impact Sound Level
111 dB
Vibration Level
8.4 m/sq sec
Power to Weight Ratio
84.6 ft-lb/lb

Description

Impact Wrench, Power Source Air Powered, Air Consumption 40 cfm, Air Inlet 1/2 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 1/2 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 1,920 ft-lb, Fastening Torque 1,550 ft-lb, Free Speed 5,000 RPM, Impact Rated Yes, Impact Sound Level 111 dB, Impacts per Minute 650, Number of Speed Settings 4, Power to Weight Ratio 84.6 ft-lb/lb, Max. Bolt Capacity 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.