Shop CHICAGO PNEUMATIC
See all product information
Create Account
1 in Square Drive, 32 mm, L108-SD32, Impact Socket
- Mfr # 8940177798
- Zoro # G423299576
product price:Â
$
70.89
/ea
Key Features
Drive Size
1 in
Drive Type
Square
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8940177798
- Zoro #
- G423299576
- UPC #
- 15451808747
- Country of Origin
- Japan
- Item
- Socket
- Drive Type
- Square
- Color
- Black
Dimensions
- Drive Size
- 1 in
Description
Chicago Pneumatic offers a full range of accessories to help you get the most from your pneumatic air tools. Built for durability, versatility, and performance from the workshop to the jobsite while helping reduce downtime, maintenance, and total cost of ownership.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.