Zoro Homepage

1" Stroke Straight Air Chipping Hammer 3800 bpm

  • Mfr # B15B

  • Zoro # G4140888


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Blows per Minute
3,800 bpm
CFM @ Full Load
3.0
Stroke Length
1 1/4 in
Duty
Heavy
Required Pressure
90 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B15B
Zoro #
G4140888
UPC #
-
Country of Origin
United Kingdom

Dimensions

Stroke Length
1 1/4 in
Shank Size
0.5 in
Overall Length
7 7/8 in
Air Inlet Connection Size
1/4 in
Air Inlet Size
1/4 in
Min. Hose Size
5/16 in

Description

Air Chipping Hammer, Stroke Length 1 3/16 in, Air Inlet Size 1/4 in, Blows per Minute 3,800 bpm, Shank Size 0.5 in, Air Inlet Connection Size 1/4 in, Power Source Air Powered, Air Consumption 3 cfm, Air Pressure 90 psi, Min. Hose Size 5/16 in, Lock-On Switch Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.