Zoro Homepage

1.04" Stroke Air Piston Scaler 2800 bpm

  • Mfr # B14A

  • Zoro # G4140501


product price: $667.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
1 1/16 in
Overall Length
18 1/4 in
Air Inlet
1/4 in
Blows per Minute
2,800 bpm
CFM @ Full Load
9.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B14A
Zoro #
G4140501
UPC #
015451556815
Country of Origin
United Kingdom

Dimensions

Stroke Length
1 1/16 in
Overall Length
18 1/4 in
Min. Hose Size
3/8 in

Details

Item
Air Piston Scaler
Air Inlet
1/4 in
Blows per Minute
2,800 bpm
CFM @ Full Load
9.0
Handle Type
Straight
Duty
Industrial
Air Consumption
9 cfm
Sound Level
99 dB
Vibration Level
4.9 m/sq sec
Tool Weight
5.5 lb

Description

Air Piston Scaler, Stroke Length 1 1/16 in, Min. Hose Size 3/8 in, Overall Length 18 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.