Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.04" Stroke Air Piston Scaler 2800 bpm

  • Mfr # B23

  • Zoro # G4140565


product price: $1,033.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
1 1/16 in
Overall Length
18 in
Air Inlet
1/4 in
Blows per Minute
2,800 bpm
CFM @ Full Load
16.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B23
Zoro #
G4140565
UPC #
015451557003
Country of Origin
United Kingdom

Dimensions

Stroke Length
1 1/16 in
Overall Length
18 in
Min. Hose Size
3/8 in

Details

Item
Air Piston Scaler
Air Inlet
1/4 in
Blows per Minute
2,800 bpm
CFM @ Full Load
16.0
Handle Type
Straight
Duty
Industrial
Tool Weight
8.1 lb
Sound Level
103 dB
Air Consumption
16 cfm
Vibration Level
23.2 m/sq sec

Description

Air Piston Scaler, Stroke Length 1 1/16 in, Min. Hose Size 3/8 in, Overall Length 17 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.