Shop CHICAGO PNEUMATIC
See all product information
Create Account
1/2 in Square Drive, 9 mm, Deep, Shape A, 6 Point, Impact Socket
Mfr # S409MD
Zoro # G023302683
product price:Â
$
6.59
/ea
Sold in multiples of 2 for $13.18
Key Features
Drive Size
1/2 in
Overall Length
3.07 in
Drive Type
Square
Material
Chrome-molybdenum Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S409MD
- Zoro #
- G023302683
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2 in
- Overall Length
- 3.07 in
Details
- Item
- Impact Socket
- Drive Type
- Square
- Material
- Chrome-molybdenum Steel
- Color
- Black
Description
Chicago Pneumatic impact wrench sockets are made from Chrome-molybdenum Steel and have a Phosphate Manganese surface finish for extreme wear resistance, maximum torque, and preventing fastener rounding. They are designed to support and absorb the momentary shock of each impact, therefore preventing cracks or breaks, and prolonging the life of the socket. The sockets have a cross hole in the handle end, making them compatible with a retaining pin and ring, or locking pin anvil. To keep your CP tools performing optimally and reliably, we advise the use of Chicago Pneumatic Genuine accessories. From drill bits to impact wrench sockets, Chicago Pneumatic offers a wide range of accessories to meet all your needs.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov