Shop CHICAGO PNEUMATIC
See all product information
Create Account
1/2 in Square Drive, Metric, Thin Wall, Wheel Protector, 6 Point, Impact Socket Set (4 PCS), 4PK
- Mfr # SS414WP
- Zoro # G923294668
product price:Â
$
40.69
/pk of 4, $10.17/ea
Key Features
Drive Size
1/2 in
Material
Chrome-molybdenum Steel
Color
Black
Drive Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS414WP
- Zoro #
- G923294668
- UPC #
- 15451590598
- Country of Origin
- Taiwan, Province of China
- Item
- Impact Socket
- Material
- Chrome-molybdenum Steel
- Color
- Black
- Drive Type
- Square
Dimensions
- Drive Size
- 1/2 in
Description
Chicago Pneumatic impact wrench sockets are made from Chrome-molybdenum Steel and have a Phosphate Manganese surface finish for extreme wear resistance, maximum torque, and preventing fastener rounding. They are designed to support and absorb the momentary shock of each impact, therefore preventing cracks or breaks, and prolonging the life of the socket. The sockets have a cross hole in the handle end, making them compatible with a retaining pin and ring, or locking pin anvil. To keep your CP tools performing optimally and reliably, we advise the use of Chicago Pneumatic Genuine accessories. From drill bits to impact wrench sockets, Chicago Pneumatic offers a wide range of accessories to meet all your needs.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.