Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Pistol Grip Air Impact Wrench 406 ft.-lb.

  • Mfr # CP8242-P

  • Zoro # G3296785


product price: $328.76
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1/2"
Free Speed
11,500 RPM
Air Inlet
1/4 in NPT
Handle Type
Pistol Grip
Item - Air Impact Wrenches
Air Impact Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP8242-P
Zoro #
G3296785
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Square Drive Size
1/2"
Min. Hose Size
3/8 in
Overall Length
7 in
Anvil Length - Air Impacts
0.750"
Air Inlet Size - Air Tools
1/4" NPT
Drive Size - Air Tools
1/2" Square
Drive Size
1/2 in Square

Details

Item
Impact Wrench
Free Speed
11,500 RPM
Air Inlet
1/4 in NPT
Handle Type
Pistol Grip
Item - Air Impact Wrenches
Air Impact Wrench
Retainer Type
Pin Detent
Housing Material
Aluminum
CFM @ Full Load
21.2
Features
Powerful But Easy To Control For Assembly/Disassembly Operations, Progressive Trigger & Rubber Grip
Duty
Industrial
Max. Bolt Capacity
1/2 in
Blows per Minute
1250
Style
Pistol Grip
Handle Material
Composite
Blows per Minute - Air Tools
1250
Torque Range
59 to 295 ft.-lb.
Anvil
Standard
Anvil Type - Air Impacts
Standard
Duty Cycle - Air Tools
Industrial Duty
Required Pressure
90 psi
Includes
Protective Cover, Suspension Bail
Retainer Type - Air Impacts
Pin
Body Style - Air Tools
Pistol
Average CFM @ 15 Second Run Time
5.20
Tool Weight
2.6 lb
Max. Torque
406 ft.-lb.
Air Consumption
21 cfm
Standards
EN ISO 11148-6:2013, ISO-28927-2
Power Source
Air Powered
Fastening Torque
295 ft-lb
Impacts per Minute
1,250
Exhaust Location
Bottom
Impact Sound Level
100 dB
Drive Type
Standard
Built-In Light
No
Number of Speed Settings
3
Min. Air Pressure
90 psi
Tool Style
Compact
Breakaway Torque
406 ft-lb
Clutch Style
Twin Hammer
Duty Rating
Industrial Duty
Vibration Level
6.6 m/sq sec
Air Pressure
90 psi
Max. Air Pressure
90 psi
Power to Weight Ratio
156.2 ft-lb/lb
Impact Rated
Yes

Description

Impact Wrench, Power Source Air Powered, Air Consumption 21 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 406 ft-lb, Fastening Torque 295 ft-lb, Free Speed 11,500 RPM, Impact Rated Yes, Impact Sound Level 100 dB, Impacts per Minute 1,250, Number of Speed Settings 3, Power to Weight Ratio 156.2 ft-lb/lb, Max. Bolt Capacity 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.