1/2" Pistol Grip Air Impact Wrench 450 ft.-lb.

  • Mfr # CP7739

  • Zoro # G3657071


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1/2"
Free Speed
9,900 RPM
Air Inlet
1/4 in NPT
Handle Type
Pistol Grip
Blows per Minute - Air Tools
1700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP7739
Zoro #
G3657071
UPC #
015451591304
Country of Origin
Taiwan, Province of China

Dimensions

Square Drive Size
1/2"
Drive Size - Air Tools
1/2" Square
Air Inlet Size - Air Tools
1/4" NPT
Anvil Length - Air Impacts
0.750"
Overall Length
6 3/8 in
Min. Hose Size
3/8 in
Drive Size
1/2 in Square

Details

Item
Impact Wrench
Free Speed
9,900 RPM
Air Inlet
1/4 in NPT
Handle Type
Pistol Grip
Blows per Minute - Air Tools
1700
Item - Air Impact Wrenches
Air Impact Wrench
Required Pressure
90 psi
Style
Pistol Grip
Duty
General
Retainer Type
Friction Ring
Anvil
Standard
Body Style - Air Tools
Pistol
Housing Material
Magnesium
Max. Bolt Capacity
1/2 in
Features
Full Teasing Trigger, Maximize Operator Comfort With An Extremely Light & Well Balanced Tool, S2S Technology
Anvil Type - Air Impacts
Standard
CFM @ Full Load
20.0
Tool Weight
2.8 lb
Torque Range
50 to 305 ft.-lb.
Retainer Type - Air Impacts
Ring
Blows per Minute
1700
Max. Torque
450 ft.-lb.
Duty Cycle - Air Tools
General Duty
Handle Material
Composite
Average CFM @ 15 Second Run Time
5.00
Standards
EN ISO 11148-6:2013, ISO-28927-2
Air Pressure
90 psi
Max. Air Pressure
90 psi
Fastening Torque
305 ft-lb
Clutch Style
Twin Hammer
Impacts per Minute
1,700
Breakaway Torque
450 ft-lb
Power Source
Air Powered
Tool Style
Compact
Number of Speed Settings
3
Exhaust Location
Bottom
Duty Rating
General Duty
Vibration Level
6.9 m/sq sec
Min. Air Pressure
90 psi
Impact Sound Level
103 dB
Impact Rated
Yes
Built-In Light
No
Drive Type
Standard
Air Consumption
20 cfm
Power to Weight Ratio
161.9 ft-lb/lb

Description

Impact Wrench, Power Source Air Powered, Air Consumption 20 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 450 ft-lb, Fastening Torque 305 ft-lb, Free Speed 9,900 RPM, Impact Rated Yes, Impact Sound Level 103 dB, Impacts per Minute 1,700, Number of Speed Settings 3, Power to Weight Ratio 161.9 ft-lb/lb, Max. Bolt Capacity 1/2 in, Drive Size 1/2 in Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.