1/2" W x 12" L Air Belt Sander 26000 rpm
Mfr # CP5080-3260D12
Zoro # G6765972
product price:Â $611.99
/ea
Free Shipping & Returns
Key Features
Duty
General
HP
0.4 HP
Pad Size
1/2"W x 12"L
Belt Size
1/2 in W x 12 in L
Average CFM @ 15 Second Run Time
8.9 cfm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CP5080-3260D12
Zoro #
G6765972
UPC #
015451689629
Country of Origin
Taiwan, Province of China
Dimensions
Pad Size
1/2"W x 12"L
Belt Size
1/2 in W x 12 in L
Min. Hose Size
3/8 in
Overall Length
11.4"
Min Hose Size
1/4"
Tool Length
11 1/4 in
Belt Width
1/2 in
Belt Length
12 in
Air Inlet Size
1/4 in
Minimum Hose Size
1/4 in
Description
Air Belt Sander, Product Type Air-Powered Belt Sander, Belt Width 1/2 in, Belt Length 12 in, Arm Type Fixed, Arm Rotation Not Applicable, Speed Settings Variable, Belt Speed 2,150 SFPM, Grip Type Offset, Horsepower 0.4 hp, Duty Medium, Air Consumption 22 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Throttle Type Non-Locking Lever, Vacuum Type Non-Vacuum, Tool Series CP5080, Sound Level 93 dBA, Vibration Level 2.5 vpm, Tool Length 11 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.