Zoro Homepage

13/32" Stroke Air File 8000 bpm

  • Mfr # CP9710

  • Zoro # G4141621


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
13/32 in
Overall Length
9.84"
Air Inlet
0.25 in
Blows per Minute
8000
CFM @ Full Load
6 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP9710
Zoro #
G4141621
UPC #
015451607951
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
13/32 in
Overall Length
9.84"
Min. Hose Size
3/8 in
Maximum Stroke Length
13/32 in
Minimum Hose Size
3/8 in

Details

Item
Air File
Air Inlet
0.25 in
Blows per Minute
8000
CFM @ Full Load
6 cfm
Handle Type
Straight
Duty
General
Strokes per Minute
8,000 stroke/min
Required Pressure
90 psi
Product Type
Air File
Maximum Strokes per Minute
8,000 stroke/min
Average Flow Rate
6 cfm

Description

Air File, Product Type Air File, Maximum Strokes per Minute 8,000 stroke/min, Maximum Stroke Length 13/32 in, Required Pressure 90 psi, Minimum Hose Size 3/8 in, Average Flow Rate 6 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.