Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.35" Stroke Air Scaler 2200 bpm

  • Mfr # B20-00

  • Zoro # G4140547


product price: $840.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
1 5/16 in
Overall Length
28 in
Air Inlet
1/4 in
Blows per Minute
2,200 bpm
CFM @ Full Load
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B20-00
Zoro #
G4140547
UPC #
-
Country of Origin
United Kingdom

Dimensions

Stroke Length
1 5/16 in
Overall Length
28 in
Min. Hose Size
3/8 in

Details

Item
Air Scaler
Air Inlet
1/4 in
Blows per Minute
2,200 bpm
CFM @ Full Load
6.5
Handle Type
Straight
Duty
Industrial
Includes
Chisel Sold Separately
Tool Weight
8.2 lb
Sound Level
95 dB
Air Consumption
7 cfm
Vibration Level
20.5 m/sq sec

Description

Air Scaler, Stroke Length 1 5/16 in, Min. Hose Size 3/8 in, Overall Length 27 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.