Zoro Homepage

1/4" Pistol Air Drill 2400 rpm

  • Mfr # CP1014P24

  • Zoro # G6765832


product price: $430.99
/ea
Free Shipping & Returns

Key Features

HP
0.50
HP - Air Tools
0.50
Chuck Size - Air Drills
1/4 in
CFM @ Full Load
19.0
Air Inlet
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP1014P24
Zoro #
G6765832
UPC #
015451695378
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size - Air Drills
1/4 in
Min. Hose Size
3/8 in
Overall Length
6 3/4 in
Chuck Size
1/4 in
Air Inlet Size - Air Tools
1/4 in NPT
Overall Width
3 in
Overall Height
6 7/8 in
Spindle Thread Size
3/8"-24

Details

Item
Drill
HP
0.50
HP - Air Tools
0.50
CFM @ Full Load
19.0
Air Inlet
1/4 in
Drill Chuck Type - Air Drills
Keyed
Reversing
No
Required Pressure
90 psi
Free Speed
2,400 RPM
Duty Cycle - Air Tools
Industrial Duty
Torque
0.85 to 3.40 ft-lb
Bearings
Ball Bearing
Housing Material
Aluminum
Tool Weight
1.2 lb
Gear Train
Planetary
Throttle Type
Trigger
Body Style - Air Tools
Pistol
Style
Pistol
Duty
Industrial
Drill Chuck Type
Keyed
Variable Speed
Yes
Average CFM @ 15 Second Run Time
4.70
Includes
Chuck Key
Item - Air Drills
Air Drill
Handle Material
Aluminum
Handle Type
Pistol Grip
Application
Drilling, Reaming Holes
Torque Range
0 ft-lb to 3.4 ft-lb
Drilling Capacity in Aluminum
3/8 in
Air Consumption
19 cfm
Horsepower
0.5 hp
Min. Torque
0 ft-lb
Max. Torque
3.4 ft-lb
Exhaust Location
Handle
Vibration Level
2.5 m/sq sec
Bearing Design
Ball
Power Source
Air-Powered
Drilling Capacity in Cast Iron
1/8 in
Chuck Material
Metal
Reversible
No
Air Pressure
90 psi
Noise Level
78 dB
Drilling Capacity in Steel
1/8 in
Duty Rating
Industrial Duty

Description

Air-Powered Drill, HP - Air Tools 0.50, Chuck Size - Air Drills 1/4 in, Drill Chuck Type - Air Drills Keyed, Reversing No, Pistol Body Style - Air Tools, Free Speed 2,400 RPM, Industrial Duty Duty Cycle - Air Tools, Torque 0.85 to 3.40 ft-lb, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 4.70, CFM @ Full Load 19.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Trigger, Bearings Ball Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.