147-875 Angle Die Grinder

  • Mfr # 147-875
  • Zoro # G704022480
product price: 
$
222.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
147-875
Zoro #
G704022480
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Angle Die Grinder.
  • Collet Size: 1/4".
  • Power Cap.: 1/5 hp, 150 W.
  • Free Speed: 22500 rpm(Max).
  • Air Consumption: 11 CFM.
  • Noise Level: 101.3 dB (Max).
  • Vibration: 3 m/s2 (Max).
  • Inlet Size: 1/4" (NPTF).
  • Hose Size: 3/8".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews