Right Angle Air Die Grinder, 1/4 in Collet, Ext, 3/8 in BSP, 0.8 HP, 13,000 RPM
- Mfr # CP3109-13ACES
- Zoro # G423294649
product price:Â
$
1,358.99
/ea
Free Shipping & Returns
Key Features
Overall Length
11.3 in
Free Speed
13,000 rpm
Min. Hose Size
0.38 in
Air Inlet Thread Size
3/8 in
Lever Type
90 deg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP3109-13ACES
- Zoro #
- G423294649
- UPC #
- 15451617578
- Country of Origin
- Hungary
Dimensions
- Overall Length
- 11.3 in
- Min. Hose Size
- 0.38 in
- Air Inlet Thread Size
- 3/8 in
Details
- Item
- Die Grinder
- Free Speed
- 13,000 rpm
- Lever Type
- 90 deg
- Color
- Red, Black
- Max Power
- 0.8 hp
- Housing Material
- Aluminium, Composite over-sleeve
- Starting System
- Safety Lever
- Air Inlet Thread Type
- BSP
- Air Inlet Gender
- Female
- Collet Max Capacity
- 1/4 in
- Handle Type
- Straight
- Air Consumption at Load
- 21 cfm
- Air Pressure
- 90 psi
Description
The CP3109 Series - pneumatic Angle Die Grinders - meets the intensive needs of grinding, contouring, deburring, and cleaning with carbide burrs, mounted points, abrasive wheels, and flap wheels. It has a 6.35 mm (1/4') capacity collet with a very durable bevel gear and a powerful 0.8 hp (600 W) motor with extended or regular housing. The free speed of the CP3109 angle grinder is 13,000 rpm.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.