1/8 Inch X19 Air Needle Scaler, Stroke 1.4 in, Bore Diameter 0.93 in - 3000 Blow Per Minute

  • Mfr # B18M

  • Zoro # G4140599


product price:  $504.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
1 5/8 in
Overall Length
12 3/8 in
Air Inlet
1/4 in
Blows per Minute
3,000 bpm
CFM @ Full Load
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B18M
Zoro #
G4140599
UPC #
015451556877
Country of Origin
United Kingdom

Dimensions

Stroke Length
1 5/8 in
Overall Length
12 3/8 in
Min. Hose Size
3/8 in

Details

Item
Air Needle Scaler
Air Inlet
1/4 in
Blows per Minute
3,000 bpm
CFM @ Full Load
5.5
Handle Type
Pistol
Duty
Industrial
Vibration Level
19.1 m/sq sec
Tool Weight
5.9 lb
Air Consumption
6 cfm
Sound Level
111 dB

Description

Air Needle Scaler, Stroke Length 1 5/8 in, Min. Hose Size 3/8 in, Overall Length 12 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.