Zoro Homepage

2-1/2" Stroke Straight Air Chipping Hammer 2150 bpm

  • Mfr # CP9373-3H

  • Zoro # G4140687


product price: $979.99
/ea
Free Shipping & Returns

Key Features

Blows per Minute
2,150 bpm
CFM @ Full Load
31.0
Stroke Length
2 1/2 in
Air Inlet
7/8"-24
Required Pressure
90 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP9373-3H
Zoro #
G4140687
UPC #
-
Country of Origin
Japan

Dimensions

Stroke Length
2 1/2 in
Shank Size
0.58 in
Overall Length
15 3/4 in
Air Inlet Size
7/8 in NPT
Air Inlet Connection Size
7/8 in
Min. Hose Size
3/8 in

Details

Item
Air Chipping Hammer
Blows per Minute
2,150 bpm
CFM @ Full Load
31.0
Air Inlet
7/8"-24
Required Pressure
90 psi
Shank Type
Hex
Handle Type
D-Shaped
Duty
Heavy
Min. Hose
3/8"
Features
Easy Chisel Replacement System, Heat Treated Durable Cylinder, Rubber Exhaust Deflector, Sure Grip for Maximum Safety
Compatible Collar Shape
Oval
Throttle Type
Lever
Power Source
Air Powered
Series
CP93 Series
Lock-On Switch
Yes
Tool Weight
19.3 lb
Air Consumption
31 cfm
Standards
ISO 28927-9
Handle Material
Steel
Vibration Level
3.1 m/sq sec
Air Pressure
90 psi
Sound Level
110.3 dB
Number of Pieces
1
Air Inlet Type
NPT

Description

Air Chipping Hammer, Stroke Length 2 1/2 in, Air Inlet Size 7/8 in NPT, Blows per Minute 2,150 bpm, Shank Size 0.58 in, Air Inlet Type NPT, Air Inlet Connection Size 7/8 in, Compatible Collar Shape Oval, Power Source Air Powered, Air Consumption 31 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Lock-On Switch Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.