Zoro Homepage

2" Air Angle Sander 0.4 HP 25000 rpm

  • Mfr # CP3030-325AFR

  • Zoro # G4142157


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Duty
Industrial
HP
0.4 HP
Pad Size
2"
Free Speed
25,000 rpm
Air Inlet
1/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP3030-325AFR
Zoro #
G4142157
UPC #
015451694722
Country of Origin
Taiwan, Province of China

Dimensions

Pad Size
2"
Min. Hose Size
3/8"
Overall Length
6.1"
Min Hose Size
3/8"
Tool Length
6 1/8 in

Details

Item
Air Angle Sander
Duty
Industrial
HP
0.4 HP
Free Speed
25,000 rpm
Air Inlet
1/4" NPT
Housing Material
Composite

Description

Air Angle Sander, Tool Length 6 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.