3-1/4 x 5 Inch Rect Pad Air Jitterbug Sander, Non-Vac, Hook & Loop, 0.28 HP / 210 W - 10000 RPM

  • Mfr # CP7266E

  • Zoro # G4141770


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Duty
General
HP
0.3 HP
Pad Face Type
Hook-and-Loop
Pad Size
3-1/4"W x 5"L
Orbit Dia.
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP7266E
Zoro #
G4141770
UPC #
015451593575
Country of Origin
Taiwan, Province of China

Dimensions

Pad Size
3-1/4"W x 5"L
Orbit Dia.
3/32 in
Overall Length
6.1"
Min. Hose Size
3/8"
Min Hose Size
3/8"

Details

Item
Air Jitterbug Rectangle Sander
Duty
General
HP
0.3 HP
Pad Face Type
Hook-and-Loop
Free Speed
10,000 rpm
Air Inlet
1/4" NPT
Housing Material
Composite

Description

Air Jitterbug Sander

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.